Select Country and Language Europe, Middle East & Africa / English
Change Country
HPV42K0A016 | VIDEOTEC

VIDEOTEC | HPV42K0A016 | Housing 16" (420 mm) with Sunshield and 24 V AC Heavy Duty Blower for Hot Environments

  • Manufacturer # HPV42K0A016
  • Anixter #329542
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: STANDARD
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: WATER-COOLED
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items