Select Country and Language Europe, Middle East & Africa / English
Change Country
HR-EVT1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | HR-EVT1 | 10 Inch Wide EVT1 Panel, 1 RU, 10.4 Inch Width x 0.51 Inch Depth x 1.75 Inch Height, Aluminum, Black Powder Coat

  • Manufacturer # HR-EVT1
  • Anixter #567204
Color: BLACK
Filler Panel Rack Units: 1U
Type: PANELS
Features
  • Economical vented panel with a vertical punched pattern
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items