Select Country and Language Europe, Middle East & Africa / English
Change Country
HSG1-O-W | ARECONT VISION

ARECONT VISION | HSG1-O-W | Discontinued By Manufacturer Without a Replacement

  • Manufacturer # HSG1-O-W
  • Anixter #381832
Environment Type: OUTDOOR
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

The HSG1 environmental housing provides excellent protection for the entire MegaVideo line of Arecont Vision cameras. Combining this high quality indoor/outdoor housing with the superior imaging of AV cameras provides the perfect solution for environments that require protection from the elements.

Features
  • Easy Access to Camera
  • Vandal-resistant
  • Heater and blower (24 V AC)
  • Indoor or Outdoor Applications
  • IP67 Rating
Specifications
  • Housing material: Aluminum
  • Color: White
  • Dimensions (WxHxD): 422mm x 174mm x145 mm (16.5" x 6.5" x 5.5")
  • Wall Mount Dimensions (WxHxD): 172mm x 144 mm x 114 mm (6.5" x 5.5" x 4.5")
  • Weight w/o camera: Housing: 2300g (5lbs) Wall Mount: 600g (1.3lbs)lectrical: Power Supply: 24 V AC Heater/Blower Power Consumption: 25 Watts maximum
  • Operating Temperature - 30C (-22F) to 50C (122F)
  • Operating Humidity 90% RH (max)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items