HSG2 - ARECONT VISION - HSG2 Outdoor PoE, | Anixter
HSG2 | ARECONT VISION

ARECONT VISION | HSG2 | HSG2 Outdoor PoE, IP67 Housing

  • Manufacturer # HSG2
  • Anixter #476411
Environment Type: OUTDOOR
Type: HOUSING
Voltage/Current Type: POE OR 12 VDC
Description

The HSG2 environmental PoE housing provides excellent protection for the entire line of MegaVideo and MegaVideo Compact IP cameras. This housing requires the HSG2-WMT which is sold separately. It is also compatible with the following parts: SV-JBA, SV-EBA, MD-CRMA and MD-PMA.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items