Select Country and Language Europe, Middle East & Africa / English
Change Country
HSTT75-48-5 | PANDUIT

PANDUIT | HSTT75-48-5 | Heat Shrink Thin, .75"(19.0mm) Diameter, Black, 4 FT. Pieces

  • Manufacturer # HSTT75-48-5
  • Anixter #208147
Class: CLASS 1
Decimal: .750 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
Length (ft.): 4
MIL SPEC: YES
Material/Type: PO-POLYOLEFIN
Max. Recovered I.D. (in.): 0.375
Military Color Code: BLACK
Military Spec: MIL-I-23053/5
Min. Supplied I.D. (in.): 0.750
No. of Pieces: 5
Nom. Diameter (in.): 3/4
RoHS Compliant: YES
Size (in.): 3/4
Size By Inch Fractions: 3/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.030
ZIPPER: NO
_Color: Black
Features
  • Shrink ratio of 2:1 insulates a wide range of diameters and irregular shapes
  • Cross-linked, UV resistant material improves flame retardancy, chemical, and temperature resistance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items