Select Country and Language Europe, Middle East & Africa / English
Change Country
HTCT2-2-1 | PANDUIT

PANDUIT | HTCT2-2-1 | Copper Compression HTAP With code #2, #6 AWG STR/SOL Run And Tap 1, code #8, #14 AWG Tap 2 And Tap 3 or Flex #2, #8 AWG Run And Tap 1 And Flex #8, #14 AWG Tap 2 And Tap 3.

  • Manufacturer # HTCT2-2-1
  • Anixter #329743
Component: COMPRESSION TAPS
Connection Type: COMPRESSION
Material Rating: COPPER
Features
  • Used to tap into continuous conductors as a splice or pigtailing
  • Each HTAP terminates a wide range of conductor sizes and combinations of code and flex conductors Class G, H, I and Diesel Locomotive to suit a variety of applications
  • Slotted design allows quick and easy assembly of conductor to HTAP using three Panduit 94V-0 cable ties included
  • Tap grooves are separated from one another allowing them to function independently so HTAP can be used with a single or multiple taps providing maximum design and installation flexibility
  • Color-coded and marked with Panduit die index numbers for proper crimp die selection
  • UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies
  • Tin-plated to inhibit corrosion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items