Select Country and Language Europe, Middle East & Africa / English
Change Country
HTG37K1A000 | VIDEOTEC

VIDEOTEC | HTG37K1A000 | HOUSING 365MM W/ SUNSHIELD & HIN 115/230VAC AND 55MM GERMANIUM GLASS

  • Manufacturer # HTG37K1A000
  • Anixter #405729
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items