HTG37K2A000 | VIDEOTEC

VIDEOTEC | HTG37K2A000 | Housing 14" (360 mm) with Sunshield and Heater, 12-24 V AC, 2.1" Germanium Glass

  • Manufacturer # HTG37K2A000
  • Anixter #405730
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items