Select Country and Language Europe, Middle East & Africa / English
Change Country
HTK-19-DS-2U | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | HTK-19-DS-2U | Horizontal Trough Kit, 19-inch rack mountable, Double Sided, 2U height

  • Manufacturer # HTK-19-DS-2U | 760128850
  • Anixter #425809
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items