Select Country and Language Europe, Middle East & Africa / English
Change Country
HTWC250-250-1 | PANDUIT

PANDUIT | HTWC250-250-1 | Kits for Copper Compression HTAPs With Covers

  • Manufacturer # HTWC250-250-1
  • Anixter #HTWC250-250-1
Component: COMPRESSION TAPS
Connection Type: COMPRESSION
Material Rating: COPPER
Description

Kit contains HTCT250-250-1 HTAP and CLRCVR3-1 clear cover; terminates code 250 kcmil - #2 AWG Run and Tap 1 or flex 4/0 - #2 AWG Run and Tap 1.

Features
  • Include all components to make a complete HTAP and cover installation: HTCT HTAP, matching CLRCVR clear cover, and cable ties
  • Each HTCT HTAP designed to terminate a wide range of copper code and flex conductor combinations to accommodate a variety of applications
  • HTAPs incorporate a unique slotted design that allows for quick and easy installation using supplied Panduit cable ties; saves time and cost
  • Matching clear covers are made from high impact plastic and provide high impact strength and 360 viewing of installed HTAP
  • Clear covers have a UL 94 V-0 flame rating and an oxygen index of 28 providing self-extinguishing, flame retardant properties
  • UL Listed and CSA Certified for applications up to 600 V when crimped with Panduit and specified competitor crimping tools and Panduit crimping dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items