Select Country and Language Europe, Middle East & Africa / English
Change Country
HW251 | PLANTRONICS

PLANTRONICS | HW251 | Wideband Headset, Voice Tube, Monaural, USB Connector, 69 Gram Item Weight

  • Manufacturer # HW251 | 64336-31
  • Anixter #391301
Style: OVER THE HEAD
Type: PC HEADSETS
Description

SupraPlus Wideband Headset Continuing to set the standard for durable, lightweight corded headsets for contact center and office professionals. The gold standard in performance and comfort. Features wideband capability and ultra noise-canceling microph one with extended boom for industry-leading background noise reduction and echo performance.

Features
  • Two Wearing Styles Available Binaural or Monaural Design
  • Adjustable T-Pad HeadBand and Bendable Microphone Boom Offers Flexibility and Comfort
  • Convenient Quick Call Feature for Quick Call Pick Up
  • Light, Flexible Cable Enhances your Comfort
  • Single-Cab Design for Binaural Models
  • Wideband Audio with Noise-Canceling Microphone Decreases Listening Errors, Repeats and Listener Fatigue
  • Ultra Noise-Canceling (UNC) Microphones with Extended Boom for Industry-Leading Noise-Canceling Microphone and Echo Performance
  • AudioIQ Technology Protects from Loud Noises, Reduces Echoes and Background Sound
  • Quick Disconnect Provides Compatibility with all Plantronics Audio Processors and USB to Headset Adapters
  • 2 Year Limited Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items