Select Country and Language Europe, Middle East & Africa / English
Change Country
IAEBH5ES | PANDUIT

PANDUIT | IAEBH5ES | Category 5e, 8-position, 8-wire shielded industrial Connector With protective cover.

  • Manufacturer # IAEBH5ES
  • Anixter #420238
RoHS Compliant: YES
Type: COPPER - OTHER
Features
  • Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord
  • Exceed ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards
  • Meet the industrial Ethernet specifications from ODVA, TIA, and IEC for sealed RJ45 connectors
  • Utilize Panduit patented Giga-TX(TM) Termination technique for consistent, reliable terminations
  • Terminate 4-pair 22 - 26 AWG solid and stranded twisted pair cable
  • Gasket and seal made of inert, chemically resistant material
  • High temperature rated material
  • Tethered caps maintain seal during unmated connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items