Select Country and Language Europe, Middle East & Africa / English
Change Country
IAEBHC5E | PANDUIT

PANDUIT | IAEBHC5E | Industrial Ethernet Coupler Connector, Category 5e UTP

  • Manufacturer # IAEBHC5E
  • Anixter #403906
Type: COUPLERS
Description

Category 5e, RJ45, 8-position, 8-wire industrial black bulkhead coupler with protective cover.

Features
  • Provides convenient plug to plug connection point between the hardened switch and automation device
  • Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 plug or patch cord
  • Designed to exceed performance requirements of the ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards
  • Meets industrial Ethernet specifications from ODVA, TIA, and IEC sealed RJ45 connectors
  • Gasket and seal made of inert, chemically resistant material
  • Connector components are made of high temperature rated material
  • Tethered caps maintain seal during unmated connection
  • Compatible with leading switch manufacturers' equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items