Select Country and Language Europe, Middle East & Africa / English
Change Country
IAEF7JMA | PANDUIT

PANDUIT | IAEF7JMA | LC Duplex Bulkhead Fiber Adapter, Industrial

  • Manufacturer # IAEF7JMA
  • Anixter #403907
Connector Type: LC
Type: COUPLER / ADAPTER
Description

Industrial LC fiber optic bulkhead adapter.

Features
  • IndustrialNet(TM) Patch Cords are pre-terminated and provide IP67 seal when mated to IP67 bulkhead adapters
  • Patch cords built with 62.5µm multimode duplex industrial-grade jacketed fiber cable
  • Ideal for daisy-chaining hardened industrial switches between IP66 rated enclosures
  • Pigtails are ideal for routing fiber through conduit
  • Patch cords are 100% factory tested for insertion loss
  • Insertion loss data is recorded for every multimode patch cord, providing lifetime traceability to a QC number, labeled on each patch cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items