ICFC10AW-X - PANDUIT - LD10, LDPH10 Bend | Anixter
ICFC10AW-X | PANDUIT

PANDUIT | ICFC10AW-X | LD10, LDPH10 Bend Radius Inside Corner Fitting, Arctic White, Pack of 10

  • Manufacturer # ICFC10AW-X
  • Anixter #529767
Channel: SINGLE
Color: IVORY
Components: FITTINGS
Latching: YES
Type: NON-METALLIC
Description

Inside Cover Fitting - Cover Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items