ICFC5AW-X - PANDUIT - LD5, LDPH5 Bend Radius | Anixter
ICFC5AW-X | PANDUIT

PANDUIT | ICFC5AW-X | LD5, LDPH5 Bend Radius Inside Corner Fitting, Arctic White, Pack of 10

  • Manufacturer # ICFC5AW-X
  • Anixter #533237
Channel: SINGLE
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Latching: YES
Type: NON-METALLIC
Description

Inside Corner Fitting - Cover Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items