Select Country and Language Europe, Middle East & Africa / English
Change Country
ICH-02P | CORNING

CORNING | ICH-02P | Industrial Connector Housing (ICH), holds 2 CCH connector panels, black

  • Manufacturer # ICH-02P
  • Anixter #250825
Dimensions: 26.7 X 33.0 X 14.0 CM (10.5 X 13.0 X 5.5 INCHES)
Dimensions: 26.7 x 33.0 x 14.0 cm (10.5 x 13.0 x 5.5 inches)
Loaded: UNLOADED
Spliced Fibers: 12
Type: WALL-MOUNT
Description

Corning Cable Systems Industrial Connector Housing (ICH) family is ideal for manufacturing and industrial applications. The standard-grade ICH is finished with a baked-on black powder-coat finish, while the upgraded housings (part numbers ending in -IND) are finished in silver-gray.
The housings are designed to accommodate conduit with either concentric knockouts (standard version) or rubber grommets (upgraded version), and both options accept standard CCH connector panels and connector modules. Splicing is accomplished with the splice tray holding kit that may be ordered separately. The units have a padlockable outer door and a separate inner door that protects the provider side of the unit from unauthorized access. The inner door may also be locked by using an optional key lock.
The standard ICH (ICH-02P, ICH-06P and ICH-12P) is IEC IP64 and NEMA 3S tested with a tough, baked-on, smooth black powder-coat finish. The upgraded ICH (ICH-02P-IND, ICH-06P-IND and ICH-12P-IND) is IEC IP66, IP67, IP69K tested with a tough, baked-on, smooth silver-gray powder-coat finish and a reduction washer kit included.

Applications

Enterprise Networks

Specifications
  • Environmental Ratings: IEC IP64 and NEMA 3s
  • Mounting Type: Wall-Mountable
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: Black
  • Housing Type: ICH
  • Maximum Number of Panels per Housing: 2
  • Panel or Module Type: CCH
  • Splice Tray Options: Up to (4) category 2R or (2) category 4R splice trays
  • Dimensions (HxWxD) (Metric-cm): 26.7x33x14 cm
  • Dimensions (HxWxD) (US): 10.5x13x5.5 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items