ID3185L01 - PANDUIT - DCJB Removal Tool | Anixter
ID3185L01 | PANDUIT

PANDUIT | ID3185L01 | DCJB Removal Tool Only, Pack of 10

  • Manufacturer # ID3185L01
  • Anixter #508230
Height / Depth: 1
Length: NO LENGTH
Material: PLASTIC
Product Type: TOOL - EXTRACTOR
Size / Capacity: 1
Special Attribute 1: WITH BOTTLE OPENER
Width / Diameter: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items