IDF-TM-1624BK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | IDF-TM-1624BK | 16 Space (28) Truss Mount Intermediate Distribution Frame, Fits 21 Deep Equip., Black Finish

  • Manufacturer # IDF-TM-1624BK
  • Anixter #354195
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Width: 23.5"
Rack Units: 16U
Rail Style: TAPPED
Seismic Rating: NO
Type: IN-CEILING
Description

Mounts to building truss or Unistrut beam using 2 threaded rods (installer supplied), or directly to Unistrut beam; Included safety lanyard ensures a secure installation; Removable 16-gauge aluminum plate allows bottom mounting of wireless antennae, dome cameras, etc.; Standard solid front and rear locking and latched doors install with safety chains and lift-off stops to prevent accidental removal; Electrical box pre-installed inside the enclosure; Standard front and rear adjustable 11-gauge, 10-32 threaded rackrail with numbered rackspace increments; Finished in a durable black textured powder coat; Two 4-1/2 exhaust fans remove heated air at the top of the enclosure. Passive lower air intakes allow cooler air to be pulled in from the bottom.; Rack top includes four integral gland grommeted 4 cable pass-throughs; Multiple UHF/VHF antenna knockouts on the bottom of the enclosure

Features
  • Mounts to building truss or Unistrut beam using 2 threaded rods (installer supplied), or directly to Unistrut beam
  • Included safety lanyard ensures a secure installation
  • Removable 16-gauge aluminum plate allows bottom mounting of wireless antennae, dome cameras, etc.
  • Standard solid front and rear locking and latched doors install with safety chains and lift-off stops to prevent accidental removal
  • Electrical box pre-installed inside the enclosure
  • Standard front and rear adjustable 11-gauge, 10-32 threaded rackrail with numbered rackspace increments
  • Finished in a durable black textured powder coat
  • Two 4-1/2 exhaust fans remove heated air at the top of the enclosure. Passive lower air intakes allow cooler air to be pulled in from the bottom.
  • Rack top includes four integral gland grommeted 4 cable pass-throughs
  • Multiple UHF/VHF antenna knockouts on the bottom of the enclosure
  • Choose the IDF when rackmounting hubs, routers and other equipment overhead in warehouses, retail outlets or any larger, open location.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items