IEC-18X20 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | IEC-18X20 | Signalsafe Iec Power Cords, 18 Length, 20 Pieces

  • Manufacturer # IEC-18X20
  • Anixter #412883
Type: POWER SUPPLY
Description

SignalSafe(tm) IEC Power Cords

Maintain Signal Integrity - Insist on SignalSafe(tm) Technology. Unwanted AC magnetic fields can infiltrate the signal path & cause problems in your installed systems. Power cords under load, especially long ones, are sources of AC magnetic fields. To minimize these effects in your systems, look for the stripe that identifies the SignalSafe technology. SignalSafe power cords feature tightly twisted conductors to reduce the effects of AC magnetic fields.

4 key benefits:

1. Minimize AC magnetic interference: SignalSafe wiring cuts magnetic field strength by more than 80% over standard rubber power cords now power and signal wiring paths can be closer than ever without interference

2. Neater installations: SignalSafe cords come in 6 lengths from 6 to 48. Eliminating excess cable length improves cable management, appearance, and assists cooling airflow

3. More plug style options: Choose from straight plugs, or right or left angled, whatever meets your needs best.

4. Color coded: Standard SignalSafe cords are identified with a bold blue stripe. New contrasting red stripe option can help you identify separate circuits.

Must be a reseller to purchase this product

Features
  • Saves space at the back of the rack
  • Provides a cleaner, more organized installation
  • Eliminates slack and loops caused by long power cords
  • SignalSafeTM design incorporates twisted wires to minimize disruptive magnetic fields
  • Multiple length cords available to meet the needs of each situation
  • Available with blue or red stripe for circuit identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items