IFDW75CN | VIDEOLARM

VIDEOLARM | IFDW75CN | 7 in. Indoor IP ready housing

  • Manufacturer # IFDW75CN
  • Anixter #404460
Mount Type: WALL MOUNT
Type: ACCESSORY
Description

IP Ready 7" Indoor dome Housing w/wall mount, clear dome, for an IP Network PTZ camera, no electronics; RoHS: Y

Features
  • Thermostatically controlled 12 V DC or 24 V AC heater and surge protection (outdoor models only)
  • Integrated wall mount standard; pendant mount available (1 pipe thread)
  • Universal mounting plate accepts most IP network and analog camera systems
  • Oally clear and durable polycarbonate lower dome
  • Durable engineered plastic top, 94V0 UV protected
  • IP66 rated
  • Accepts one PTZ or fixed camera MCL 7.5"
  • Includes 5-year warranty
  • PoE models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items