IFS03D1OCWIT - AMERICAN DYNAMICS - IP | Anixter
IFS03D1OCWIT | AMERICAN DYNAMICS

AMERICAN DYNAMICS | IFS03D1OCWIT | IP Camera, Dome, True Day/Night, Outdoor, Vandalproof, Multi-Exposure WDR, IR, 2.8 to 12 MM Lens, 3 Megapixel, White, Clear Bubble, IP66, PoE

  • Manufacturer # IFS03D1OCWIT
  • Anixter #899994
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: NO
Resolution: 3 MEGAPIXELS
Signal Process: IP
Features
  • Dual Stream Encoding
  • Maximum 30 IPS
  • Multiple Network Monitoring
  • IR Illumination
  • Wide Dynamic Range
  • Supports Corridor Mode for Better Field of View
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items