Select Country and Language Europe, Middle East & Africa / English
Change Country
ILUG3510 | L M L PRODUCTS LTD

L M L PRODUCTS LTD | ILUG3510 | 35MM X 10MM HOLE INSULATED LUG

  • Manufacturer # ILUG3510
  • Anixter #ILUG3510
Beveled Entry: NO
Bolt Hole: 10MM
Degree: STRAIGHT
Gauge: 35SQMM STRANDED, 25SQMM FLEX
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items