IME319-1EP - PELCO - IP Sarix(TM) Enhanced | Anixter
IME319-1EP | PELCO

PELCO | IME319-1EP | IP Sarix(TM) Enhanced Enviornmental Pendant Minidome, 3 MP, PoE, 30 IPS, SureVision, Clear

  • Manufacturer # IME319-1EP
  • Anixter #526199
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Next Generation SureVision Technology, Including: - True Wide Dynamic Range (WDR) - Advanced Low-Light Performance - Anti-Bloom Technology
  • Up to 3 Megapixel (MPx) Resolution
  • Up to 30 Images per Second (ips) at 3 MPx
  • Autofocus vari-focal 3 ~ 9 mm and 9~ 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items