IMR0502 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | IMR0502 | 2-WAY INTERNAL BLOWN TUBE CABLE LSZH O.D. 7.2X12.2 MM W/RIPCORD

  • Manufacturer # IMR0502
  • Anixter #332447
Class: NO CLASS SPECIFIED
Dual: YES
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: FLAME RETARDANT POLYOLEFIN
RoHS Compliant: NOT DECLARED
Sleeving: YES
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items