Select Country and Language Europe, Middle East & Africa / English
Change Country
IMS-ESF-01U-48E4 | CORNING

CORNING | IMS-ESF-01U-48E4 | 48F F.O. SHELF 1U 19" MM OM3 50/125 10G/S FOR 24 LC DUPLX ITRACS READY

  • Manufacturer # IMS-ESF-01U-48E4
  • Anixter #366960
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items