Select Country and Language Europe, Middle East & Africa / English
Change Country
IND92A | STANLEY B&D UK LTD

STANLEY B&D UK LTD | IND92A | TWO NOTCH TRIMMING KNIFE BLD PK OF 100 STANLEY IND92A

  • Manufacturer # IND92A
  • Anixter #HTKNBT019
Category: KNIVES AND BLADES
Drive / Blade: BLADE - TWO NOTCH
Height / Depth: NONE
Length: 60MM
Material: STEEL - CARBON
Product Type: KNIFE - BLADE - TRIMMING
Size / Capacity: NONE
Special Attribute 1: PACK - 100
Width / Diameter: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items