Select Country and Language Europe, Middle East & Africa / English
Change Country
INTEVO-ADV-3T-EU | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | INTEVO-ADV-3T-EU | Intevo Advanced Security Platform With 3TB Hard Drive, Includes Single IP Camera Channel License

  • Manufacturer # INTEVO-ADV-3T-EU
  • Anixter #814561
Audio: YES
Mount Type: DESKTOP
Storage Capacity: 3 TERABYTES
Type: NVR
Description

Intevo is an easy to deploy integrated security platform that gets you up and running in minimal time. It's simple to configure, built on Windows 7 Embedded and includes a customized dashboard for easy system management. Intevo integrates access contro l, IP video and intrusion into one common and powerful platform to deliver a holistic security solution. It's pre-loaded with Kantech's EntraPass Corporate Edition software, exacqVision video management software, and includes support for DSC PowerSerie s and MAXSYS intrusion alarm panel integration. Intevo provides an ideal platform for small to medium businesses as well as the ability to grow the system to meet organizational needs over time. Intevo also supports the EntraPass Web remote user platfo rm and the EntraPass Go mobile application right out of the box. It is also compatible with advanced EntraPass features such as Video Vault and Redundant Server. Seamless integration of the latest version of exacqVision video management software and Am erican Dynamics DVRs/NVRs (VideoEdge, HDVR, ADTVR and Intellex) provides real-time video monitoring and playback. The inclusion of exacqVision allows Intevo to offer faster and more intuitive video searching capabilities.

Features
  • Plug and play capability
  • Pre-configured for EntraPass Go mobile app and EntraPass Web remote user platform
  • Connect up to 32 IP cameras
  • Featuring latest version of exacqVision video management software - faster and more intuitive search
  • Seamless integtion of exacqVision video management software and American Dynamics DVRs/NVRs (VideoEdge, HDVR, ADTVR and Intellex)
  • Windows 7 embedded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items