Select Country and Language Europe, Middle East & Africa / English
Change Country
IO-P-425T | CORNING

CORNING | IO-P-425T | 4 PORT PANEL ST LOADED MM - USE WITH UTS-IO OUTLET COMPOSITE

  • Manufacturer # IO-P-425T
  • Anixter #157476
Color: BEIGE
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 4
Termination: ST-COMPATIBLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items