ION-E100 - IONODES - ION-IPRD-2-0001 - Video | Anixter
ION-E100 | IONODES

IONODES | ION-E100 | Video Encoder, Embedded, 1-Analog Input, Surface Mount, HD, H.264/MJPEG, RJ45 Connector, 12 Volt DC, 40 Watt, Aluminum, With Terminal Block Socket, For Analog Camera

  • Manufacturer # ION-E100 | ION-IPRD-2-0001
  • Anixter #545919
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: ENCODER
Description

Must be a reseller to purchase this product.

Features
  • Embedded, High-Performance Digital Video Encoder, Capable of Encoding an Analog Camera Input Using Multiple Profiles at a Combined 90 Images per Second
  • Centralized Monitoring and Management in a Scalable and Expandable IP Surveillance System
  • The High-Performance Encoding Capability of the ION-E100 Offers a Cost-Effective Way to Service Analog Cameras While Providing the Benefits of Video Over IP Networks
  • With the Web-Based Configuration Tools, Users Can Easily and Remotely Manage All Aspects of the Appliance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items