Select Country and Language Europe, Middle East & Africa / English
Change Country
ION-IPRD-2-0066 | IONODES

IONODES | ION-IPRD-2-0066 | CIRRUS CR40 ultra compact video server designed for 24/7 recording and viewing, capacity up to 1T, Quick Setup Wizard,processor, dedicated 128GB SSD boot drive (OS) and Gigabit Ethernet.

  • Manufacturer # ION-IPRD-2-0066
  • Anixter #685257
Capacity: 16 CHANNEL
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS
Storage Capacity: 1 TERABYTE
Type: APPLIANCE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items