ION001-A-EU - TRANSITION NETWORKS - 1-Slot | Anixter
ION001-A-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | ION001-A-EU | 1-Slot Chassis, For the ION Platform, External AC/DC Power Supply Included, 12 Volt DC, 0.5 Amp Unregulated, EU

  • Manufacturer # ION001-A-EU
  • Anixter #587601
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The 1-Slot ION chassis allows a single ION slide-in-card to be deployed as a stand-alone device. This gives users the option of using the same ION slide-in-cards in either the high density 19-slot Chassis or as a stand-alone in the 1-slot chassis

Features
  • Use to deploy ION slide-in-cards as stand-alone units
  • Can be used with either unmanaged ION cards or IP-addressable managed ION cards
  • Includes an external AC power supply
Applications

For Use With ION Single-Width Cards

Specifications
  • Item: 1-Slot Chassis
  • Slots: (1) Slot in Front For ION Slide-In-Module
  • Power: External AC/DC Power Supply Included: 12 Volt DC, 0.5 Amp, Unregulated
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 4.000 Inch Width x 7.100 Inch Depth x 1.400 Inch Height
Tech. Info & Standards

UL Listed, EN55022, EN55024, CE Mark, FCC Class A, CISPR Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items