ION219-A-NA - TRANSITION NETWORKS - 19-Slot | Anixter
ION219-A-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | ION219-A-NA | 19-Slot Chassis for the ION Platform, AC Powered

  • Manufacturer # ION219-A-NA
  • Anixter #428411
No Exp Modules/Slots: 0
Number of Ports: 13-24
Power Cords: USA
Type of Device: CHASSIS SWITCH
Features
  • Access Methods: Web-browser: Access the ION Management Module using a standard web browser such as Internet Explorer or Mozilla Firefox, Command Line Interface (CLI): CLI access can be done via telnet remotely or via the local console port on the ION Management Module, SNMP: Since the ION platform is based on public MIBs you can easily manage the ION with a standard network management system (NMS) such as SNMPc, HPOV or any other standard SNMP platform, Focal Point: Transition Networks offers a free SNMP graphical user interface(GUI) software (Focal Point) for the management purposes. Focal Point offers full read and read/write capabilities in a user friendly GUI
Specifications
  • Slots: (19) Slots in front for ION slide in-modules, (2) Slots in rear for power supply modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items