Select Country and Language Europe, Middle East & Africa / English
Change Country
IONPS-A-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | IONPS-A-UK | Redundant AC Power Supply For 19-Slot ION Chassis, 100 - 240 Volt AC, 47 - 63 Hz, 3.5 Amp At 100 Volt AC, UK

  • Manufacturer # IONPS-A-UK
  • Anixter #588128
Design Features: REDUNTDANT POWER SUPPLY
Description

The ION Platform is an all new intelligent, high-density, multi-protocol system supporting a variety of network interface devices. Designed for both carrier class and enterprise network applications where multiple points of fiber integration and secure network management of the fiber interface devices is essential. The ION chassis can support upto two power supply modules which mount in the rear of the chassis. A single power supply can be used to power all the devices installed in the chassis; however the system can be made redundant with the use of a second power supply. In this configuration, the power supplies operate in an instant-fail-over mode

Features
  • Upto 2 power supply modules can be used in the 19-slot ION chassis, ION219-A
Applications

For 19-Slot ION Chassis

Specifications
  • Item: Redundant AC Power Supply
  • Unit LEDs: PWR(Power): Indicates the Power Supply Module is Providing Power to the ION Chassis
  • Power Input: 100 - 240 Volt AC, 47 - 63 Hz, 3.5 Amp At 100 Volt AC
  • Environmental Conditions: 0 to 50 deg C Operating; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 8.300 Inch Width x 10.000 Inch Depth x 3.400 Inch Height
Tech. Info & Standards

UL Listed (UL60950), FCC Class A, CISPR Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items