IP-M4200I-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IP-M4200I-24 | Modular Patch Panel, iPatch M4200i, 24 Port, Category 6 & Category 6A, UTP, Intelligent Universal, Without Modules

  • Manufacturer # IP-M4200I-24 | 760073866
  • Anixter #359989
Connector Type: RJ45
Fiber Count: 24
Description

The SYSTIMAX iPatch Intelligent Panels are at the heart of the Intelligent Infrastructure Solutions. The intelligent panels save time, avoid costly patching errors and improve technicians productivity. They are designed to make tracing and correcting faults faster and help cut Mean-Time-To-Recovery (MTTR), now a key indicator of network management efficiency.; The iPatch M4200i universal modular panel supports unshielded twisted pair (UTP) copper M-series information outlets, including Category 3, PowerSUM, GigaSPEED XL and GigaSPEED X10D. The M4200i supports GigaSPEED X10D foiled twisted pair (FTP) applications as well.

Features
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Specifications
  • Panel Style: Straight
  • ANSI/TIA Category: 6, 6A
  • Brand: SYSTIMAX, iPatch
  • Product Type: Intelligent copper panel, modular
  • Depth: 1.00 in
  • Height: 1.75 in
  • Weight: 1.50 lb
  • Width: 19.00 in
  • Flammability Rating: UL 94 V-0
  • Operating Temperature: -5 C to +50 C (+23 F to +122 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: Austel, CE, cUL
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Color: Black
  • Includes: Cable management bar, Four #12-24 dog point mounting screws, Information outlet removal tool, Instruction sheet, Panel, Two #12 washers, Two #12-24 screws
  • Total Ports, quantity: 24
  • Material Type: ABS, Polycarbonate
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items