IP04-06T-DTL | EXACQ

EXACQ | IP04-06T-DTL | Network Video Recorder, IP, Desktop, Linux 16.04, 450 Mbps, 900 FPS, 64-IP Camera, 6 TB

  • Manufacturer # IP04-06T-DTL
  • Anixter #620876
Capacity: 64 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 6 TERABYTES
Type: STORAGE/SERVER
Description

exacqVision Professional client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Linux 12.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, DVD-RW. Keyboard and mouse included.

Features
  • Proven Performance
  • Designed Video Server Reliability
  • Capacity for Mainstream Recording
  • Hosted Certified Software Applications
  • Powerful Video Management System (VMS) Software
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items