Select Country and Language Europe, Middle East & Africa / English
Change Country
IP04-08T-DT | EXACQ

EXACQ | IP04-08T-DT | IP Desktop recorder with 4 IP cameras licenses (64 max)

  • Manufacturer # IP04-08T-DT
  • Anixter #620877
Capacity: 64 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 8 TERABYTES
Type: STORAGE/SERVER
Description

exacqVision Professional client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Win7 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, DVD-RW. Keyboard and mouse included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items