Select Country and Language Europe, Middle East & Africa / English
Change Country
IP04-08T-R2AL | EXACQ

EXACQ | IP04-08T-R2AL | IP 2U recorder with 4 IP cameras licenses (64 max)

  • Manufacturer # IP04-08T-R2AL
  • Anixter #620888
Audio: NO
Capacity: 64 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: NVR
Description

exacqVision Professional client, server, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Linux 12.04 on SSD. HDMI, DVI-I, DisplayPort (2 max simultaneous), Dual GB NICs, DVD-RW. Keyboard and mouse included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items