Select Country and Language Europe, Middle East & Africa / English
Change Country
IP1100GS348 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IP1100GS348 | 48-PORT PANEL 110-MOD CAT6 T568A/B GIGASPEED IPATCH 700213036 BLACK

  • Manufacturer # IP1100GS348 | 700213036
  • Anixter #247603-A
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Ports: 48
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items