IP120 | ITW POLYMERS EUROPE

ITW POLYMERS EUROPE | IP120 | PLEXUS PC 120 PRIMER 900ML UN1993 M VOL 5L

  • Manufacturer # IP120
  • Anixter #ASPRIM1M9000900
Application Method: BRUSHABLE
Capacity: 900ML
Category: PRIMERS
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: PRIMER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items