IP7-EDW-POE - DIGITAL ACOUSTICS LLC - | Anixter
IP7-EDW-POE | DIGITAL ACOUSTICS LLC

DIGITAL ACOUSTICS LLC | IP7-EDW-POE | Desktop IP Intercom, All-In-One, Half-Duplex, 10/100 Base-T, 7.5 to 9 Volt DC at 5 Watt, 5.3" Width x 1.35" Depth x 4" Height, White

  • Manufacturer # IP7-EDW-POE
  • Anixter #889655
Type: IP / WI-FI ALARM COMMUNICATOR
Features
  • High-Definition Digital Audio
  • High-Sensitivity Microphone for Two-Way Conversations
  • Power-Over-Ethernet (PoE)
  • Multicast Protocol Enables Seamless, Low-Bandwidth Audio
  • Deploy with Talkmaster Focus, VoIP Telephones, Custom Software or Third-Party Applitions
  • Single Cat 5/5E/6 Cable Installation
  • Direct Mode Functionality Supports Remote Contact Closure
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items