IP7-STX - DIGITAL ACOUSTICS LLC - IP | Anixter
IP7-STX | DIGITAL ACOUSTICS LLC

DIGITAL ACOUSTICS LLC | IP7-STX | IP Intercom Module, Half Duplex, 2-Port, RJ45, PoE, 10/100Base-T Ethernet, Auto-MDIX, 64 kbps, 8-Bit PCM/G.711, TCP, UDP, RTP, SIP, ICMP, IGMP, 3.85" x 3.59" x 1.37"

  • Manufacturer # IP7-STX
  • Anixter #537447
Type: DESK STATION
Features
  • Converts Analog Call Station or Speaker to IP-Based Two-Way Communications
  • Power-Over-Ethernet
  • Multicast Protocol Enables Seamless, Low-Bandwidth Audio
  • Durable Industrial Design with DIN Rail Included
  • Deploy with Talkmaster Focus, VoIP (SIP) Telephon, Custom Software, or Third-Party Applications
  • Simple Configuration and Flexible Installation
  • Converts Analog Amplifier Paging Zone to IP
Tech. Info & Standards

CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items