IPOC-CP12-E5-50S-S2 | CORNING

CORNING | IPOC-CP12-E5-50S-S2 | PANEL RACK MNT 1U 12F MM 0M3 50/125 W/12 ST ADPT CER&12 ST OM3 PIGTAIL GREY

  • Manufacturer # IPOC-CP12-E5-50S-S2
  • Anixter #340777
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items