Select Country and Language Europe, Middle East & Africa / English
Change Country
IPOC-CP24-15-50C-S2-BK | CORNING

CORNING | IPOC-CP24-15-50C-S2-BK | CONN PANEL RACK MNT 50/125 W/ 24 ST ADPT CER+PIGTAILS&TRAY BLACK 1U

  • Manufacturer # IPOC-CP24-15-50C-S2-BK
  • Anixter #324356
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items