Select Country and Language Europe, Middle East & Africa / English
Change Country
IPOC-CP24-19-00R-S0-BK | CORNING

CORNING | IPOC-CP24-19-00R-S0-BK | 24F SM PANEL LOADED W/24 ST NO PIGTAIL&SPLICE TRAY 1U BLACK

  • Manufacturer # IPOC-CP24-19-00R-S0-BK
  • Anixter #324355
Connector Type: ST-COMPATIBLE
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items