IPS02D2ISWTT - AMERICAN DYNAMICS - Network | Anixter
IPS02D2ISWTT | AMERICAN DYNAMICS

AMERICAN DYNAMICS | IPS02D2ISWTT | Network Camera, Mini-Dome, Vandalproof, TDN, TWDR, Smoked Bubble, Day/Night, Indoor, H.264/MJPEG, 2 Megapixel Resolution, Motorized Varifocal 3 to 9 MM Lens, 24 Volt AC, PoE, White

  • Manufacturer # IPS02D2ISWTT
  • Anixter #695823
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Triple Streaming
  • 2 Megapixel Models Include Ultravision Low Light Performance Tuning
  • Face Detection and Blur Detection
  • Quick, Easy Installation and Configuration
  • One Touch Auto Focus and Motorized Zoom
  • Reduced Storage Cost with H.264 and Bandwidth Mgement Analytics
  • Up to Five Individual Programmable Regions of Interest
  • 2 Megapixel Models Feature Gaming and Corridor Mode
  • Superior Low Light Performance
  • Video Intelligence Analytics
  • Edge Ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items