IQ032SI-V11 | VICON

VICON | IQ032SI-V11 | 3 Series H.264 1080p Camera, Wall/Ceiling Mount, 3.5-9 mm Lens

  • Manufacturer # IQ032SI-V11
  • Anixter #448768
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Supporting H.264 Main Profile compression, the 3 Series camera offers exceptional image quality in a small, versatile form factor. It is available in standard models from SD480p to HD1080p megapixel resolutions, making it one of the smallest profession al surveillance cameras with the highest resolution available today. At only 49.4 mm in height the 3 Series camera is designed for discreet indoor use, ideal for retail, education and commercial/industrial environments. The 3 Series camera also support s streaming audio, allowing one-way communication between the camera and remote/monitoring locations. ONVIF and PSIA compliance provides the flexibility to ensure compatibility with most popular VMS platforms.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Resolutions up to HD1080p
  • H.264 Main Profile + MJPEG Compression
  • 60 fps @ SD480p and HD720p, 30 fps @ HD1080p
  • One-Way Audio w/ Built-in Microphone
  • Lightgrabber II Low-Light Feature
  • Power-over-Ethernet
  • Cast-Aluminum
  • DTS (Direct-to-Storage)
  • ONVIF and PSIA Compliant
  • 3-Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items