Select Country and Language Europe, Middle East & Africa / English
Change Country
IQ762NI-NL | VICON

VICON | IQ762NI-NL | IQ762- H.264 HD1080P CAMERA REMOTE BACK FOCUS, NO LENS

  • Manufacturer # IQ762NI-NL
  • Anixter #460099
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

ONVIF and PSIA compliant, the 7 Series is a full featured, multi-megapixel H.264 Main Profile indoor camera. With support for up to 5 MP resolutions, this next generation camera provides multiple, individually configured H.264 and simultaneous MJPEG st reams. Designed with the installer in mind, analog video out along with remote back focus makes installation easy. Using the One-Touch-Focus feature for sharp images greatly reduces installation time and allows fine focus adjustment from a remote compu ter, eliminating the need for manual focus adjustments at the camera The 7 Series camera supports Power-over-Ethernet or can be powered directly by AC or DC power. Featuring a moveable IR filter for day and night functionality, the 7 Series provides im age controls for optimization of video for any lighting condition. Two-way audio allows for interactive communication between the camera and monitoring site. The external on camera SDHC memory expansion port in combination with IQrecorder, or Direct-To -Storage recording make the 7 Series a flexible stand-alone recording platform ideal for motion based recording or remote monitoring

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Features
  • Resolutions up to 5 MP
  • Remote Back Focus for Sharp Focusing
  • H.264 Main Profile + MJPEG Compression
  • 60 fps @ HD720p, 30 fps @ 1080p, 10 fps @ 5 MP
  • Two-way Audio
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-Light Feature
  • Power-Over-Ethernet, 12-2C, 24 V AC
  • On Camera Storage
  • Direct-to-Storage
  • Analog Video Out
  • 3-Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items