IQ762WI-NL - VICON - Network Camera, IP, IR, | Anixter
IQ762WI-NL | VICON

VICON | IQ762WI-NL | Network Camera, IP, IR, WDR, Day/Night, Indoor, H.264/MJPEG, Remote Back Focus, 1920 x 1080 Resolution, 24 Volt AC/DC, PoE, Without Lens

  • Manufacturer # IQ762WI-NL
  • Anixter #520660
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Features
  • The Iqeye 7 Series are a Full Featured, Multi-Megapixel H.264 Main Profile Indoor Camera
  • Remote Back Focus for Sharp Focusing
  • 2-Way Audio
  • True Day/Night Movable IR Filter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items