IQ800-V6 - VICON - SENTINEL V6 LENS AND LENS | Anixter
IQ800-V6 | VICON

VICON | IQ800-V6 | SENTINEL V6 LENS AND LENS COVER KIT FOR IQ852 & IQ853 SERIES

  • Manufacturer # IQ800-V6
  • Anixter #378941
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Sentinel V6 Lens and Lens Cover Kit for IQ86X

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items